Shop All Screwdrivers
C.K
Xonic ESD Screwdriver Slotted 2.5x75mm
Mfr # T4880XES257
Zoro # G705627295
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 2.5x75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880XES257
- Zoro # G705627295
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 2.5x75mm |
Details
Item | Xonic Screwdriver ESD |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 172 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 172 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-371 Ironoxx, 130 Red, 10 Lb (32-371)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- SUNEX 3/8 In. Drive 10 To 80 Ft-Lbs. Torque (9702A)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- C.K Screwdrivers