Shop All Screwdrivers
C.K
Xonic ESD Screwdriver Slotted 2.5x60mm
Mfr # T4880XES256
Zoro # G205627399
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 2.5x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880XES256
- Zoro # G205627399
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 2.5x60mm |
Details
Item | Xonic Screwdriver ESD |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 2,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51806)
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- SLICE Precision Knife, Scalpel Type (10597)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- PROSKIT Screwdriver, Phillips, #1 x 10 (800-021)
- C.K Screwdrivers and Nutdrivers