Shop All Screwdrivers
C.K
Xonic ESD Screwdriver Slotted 1.8x60mm
Mfr # T4880XES18
Zoro # G805627270
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 1.8x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880XES18
- Zoro # G805627270
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 1.8x60mm |
Details
Item | Xonic Screwdriver ESD |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 1,8 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: 1,8 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -7'9)
- FEIN Circuit Breaker, 8 Amp 120v (30798755380)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.23 mm (01010011)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- KLEIN TOOLS Insulated Screwdriver, #1 Phillips Tip, 6-Inch Round Shank (6856INS)
- C.K Screwdrivers and Nutdrivers