Shop All Screwdrivers
C.K
Xonic ESD Screwdriver PH0
Mfr # T4882X0 ESD
Zoro # G505627648
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size PH0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4882X0 ESD
- Zoro # G505627648
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | PH0 |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: PH 0
- Blade diameter: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Fully ESD compliant for safe use on sensitive electronic components
- Size: PH 0
- Blade diameter: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-3)
- C.K Screwdrivers and Nutdrivers