Shop All Screwdrivers
C.K
Triton XLS Screwdriver - PH1 x 75mm
Mfr # T4722-1
Zoro # G405627274
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4722-1
- Zoro # G405627274
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Large soft grip tri-lobe handle for exceptional comfort & high torque turns
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated, toughened alloy steel blade for increased strength & durability
- Magnetic tip holds the screw securely to the tip to aid positioning & setting
- According to DIN ISO 8764
- Size: PH1
- Visible blade length: 75 mm
- Overall length: 175 mm
- Large soft grip tri-lobe handle for exceptional comfort & high torque turns
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated, toughened alloy steel blade for increased strength & durability
- Magnetic tip holds the screw securely to the tip to aid positioning & setting
- According to DIN ISO 8764
- Size: PH1
- Visible blade length: 75 mm
- Overall length: 175 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- 3M Stripe Off Wheel 07499, 4inx5/8 in, 5PK (07499)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Precision Screwdriver PH0 (T4882X 0)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- C.K Screwdrivers