Shop All Screwdrivers
C.K
Triton ESD Screwdriver Tamper Proof TX8 x 200mm
Mfr # T4718ESD-0820
Zoro # G805627409
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4718ESD-0820
- Zoro # G805627409
- Country of Origin Germany
- Category Screwdrivers
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to IEC 61340 5.1 & 5.2
- Size: TX 08
- Visible blade length: 200 mm
- Overall length: 280 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to IEC 61340 5.1 & 5.2
- Size: TX 08
- Visible blade length: 200 mm
- Overall length: 280 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT PRO Merit Pro 3060 6 in. Plastic Putty Knife (652270030609)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- C.K Screwdrivers