Shop All Screwdriver Sets
C.K
Triton ESD Screwdriver Slotted/PH/TX Set of 6
Mfr # T4797ESD
Zoro # G305627985
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4797ESD
- Zoro # G305627985
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Overall Length | 115 |
Details
Item | Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Contents: Slotted: 5 x 250mm; Phillips: 1 x 300 & 2 x 300mm; Torx: 8 x 200, 10 x 300 & 15 x 300mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Contents: Slotted: 5 x 250mm; Phillips: 1 x 300 & 2 x 300mm; Torx: 8 x 200, 10 x 300 & 15 x 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (70447D2B31140)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46151)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- C.K Precision Screwdriver Slotted/PH/TX Set Of 7 (T4896)
- C.K Precision Screwdriver Slotted/PH Set Of 4 (T4884X)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- PERFORMANCE TOOL Slotted 5/16 In X 8 In Screwdriver Screwdriver 5/1, W30995 (W30995)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- C.K Screwdrivers and Nutdrivers