Shop All Screwdrivers
C.K
Triton ESD Screwdriver Slotted Parallel Tip 5x250mm
Mfr # T4725ESD-10
Zoro # G405627298
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5x250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4725ESD-10
- Zoro # G405627298
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Size | 5x250mm |
Details
Item | ESD Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 5 mm
- Visible blade length: 250 mm
- Overall length: 340 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 5 mm
- Visible blade length: 250 mm
- Overall length: 340 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter Pilot Drills, Pk 2, 2PK (101030P-0001)
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- WERA Screwdriver T8 Round (05028003001)
- C.K Screwdrivers and Nutdrivers