Shop All Screwdrivers
C.K
Triton ESD Screwdriver Slotted Parallel Tip 5x125mm
Mfr # T4725ESD-05
Zoro # G205627405
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5x125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4725ESD-05
- Zoro # G205627405
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Size | 5x125mm |
Details
Item | ESD Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 5 mm
- Visible blade length: 125 mm
- Overall length: 215 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 5 mm
- Visible blade length: 125 mm
- Overall length: 215 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- EUROBOOR Morse Taper #3 - to 1-1/4" Weldon without coolant (MC.3/32)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- TEKTON 1/4 Inch Slotted Hard Handle Screwdriver (DSS31250)
- C.K Screwdrivers