Shop All Screwdrivers
C.K
Triton ESD Screwdriver Slotted Parallel Tip 3x100mm
Mfr # T4725ESD-04
Zoro # G105627857
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4725ESD-04
- Zoro # G105627857
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Size | 3x100mm |
Details
Item | ESD Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 3 mm
- Visible blade length: 100 mm
- Overall length: 180 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 3 mm
- Visible blade length: 100 mm
- Overall length: 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- C.K Screwdrivers