Shop All Screwdrivers
C.K
Triton ESD Screwdriver - PH2 x 300mm
Mfr # T4722ESD-23
Zoro # G505627990
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size PH2 x 300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4722ESD-23
- Zoro # G505627990
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Size | PH2 x 300mm |
Details
Item | ESD Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH2
- Visible blade length: 300 mm
- Overall length: 400 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH2
- Visible blade length: 300 mm
- Overall length: 400 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL King Tool 422-KTD01 Ki Ktd01 Magnum Tip Drill Set (422-KTD01)
- MAG-MATE Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L (390SS)
- GENERAL TOOLS Pocket Hole Jig Kit, 3/8 Step Drill Bit (849)
- GREENLEE Drill and Tap Bit, HSS, 8-32 (LDTAP8-32)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- C.K Screwdrivers