Shop All Screwdrivers
C.K
Triton ESD Screwdriver - PH1 x 300mm
Mfr # T4722ESD-13
Zoro # G905627996
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size PH1 x 300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4722ESD-13
- Zoro # G905627996
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Size | PH1 x 300mm |
Details
Item | ESD Screwdriver |
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH1
- Visible blade length: 300 mm
- Overall length: 390 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH1
- Visible blade length: 300 mm
- Overall length: 390 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- DRILL AMERICA #10-28 HSS Plug Hand Tap (DWTST10-28P)
- RIDGID Retainer, Asm Valve (46645)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- CEMENTEX 1/4x9-3/4 Flat Screwstarter (D3FTSH)
- C.K Screwdrivers