Shop All Tool Belts & Pouches
C.K Tools
Pouch, Tool Bags and Belts, Nylon
Mfr # MA2724
Zoro # G6428135
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Pouch
- Features Tool Bags and Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K Tools
- MFR # MA2724
- Zoro # G6428135
- UPC # 5013969962826
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Bags and Belts |
Material | Nylon |
Tool Storage Type Included | Pouch |
Features | Tool Bags and Belts |
Description
For Jobsite Hands-Free Storage Of Assorted Tools And Accessories. C.K Is The Preferred Choice Of Trade Professionals Who Aspire To Look Good With Functionality, Comfort And Protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drill (53079)
- KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive (3415A-1/2)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- BUCKET BOSS Tool Suspenders, Black Suspenders, 2", Web Straps, Black (61120)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-42-2BES)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- ARSENAL BY ERGODYNE Tool Pouch, Hammer Holster, Gray, Gray (5562)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- C.K Tools Tool Belts & Pouches