C.K Tools

C. K Tools T2343 SS Precision Tweezers, Fine, Straight Tips, 5" Oal


product price: $28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length (In.) 5 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 5 in.

Description

Constructed Of A High Grade, Acid And Corrosion-Resistant SS Bow. Precision Welded Joint For Consistent. Repetitive Action, Anti-Magnetic To Prevent Electro-Magnetic Damage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.