Shop All Tool Bags, Backpacks & Totes
C.K Tools
C. K Tools Ma2632 Magma Technician'S Tool Case
Mfr # MA2632
Zoro # G6427295
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Tool Bags and Belts
- Weight 8.93 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K Tools
- MFR # MA2632
- Zoro # G6427295
- UPC # 5013969962673
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bags and Belts |
Material | Nylon |
Features | Tool Bags and Belts |
Weight | 8.93 lbs |
Description
C. K Tools Ma2632 Magma Technician'S Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (5MV58)
- HHIP ER-40 1" Spring Collet (3900-5292)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- HUSKIE TOOLS Ratchet Cutter Plus Bag (RI-500)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- KLEIN TOOLS Bucket Bag, Black, No. 4 Flame-Resistant Canvas, Leather Bottom, 1 Pockets (5471FR)
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Vinyl (1500139)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 25 Pockets (1163)
- C.K Tools Tool Bags, Backpacks & Totes