Shop All Cutting Pliers
C.K
SensoPlus ESD Top Cutter Extra Full Flush 115mm
Mfr # T3776DEF-115
Zoro # G405627762
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3776DEF-115
- Zoro # G405627762
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 15 mm
- Overall length: 115 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 1,6 mm / Soft: 2,0 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 15 mm
- Overall length: 115 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 1,6 mm / Soft: 2,0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Blade, For 4CPC2, PK2 (E635)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS8LX11)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder (57808)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- KNIPEX High Leverage Combination Pliers 8 (02 01 200 SBA)
- C.K Cutting Pliers