Shop All Needle Nose Pliers
C.K
SensoPlus ESD Snipe Nose Plier 150mm
Mfr # T3777D-150
Zoro # G905627958
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3777D-150
- Zoro # G905627958
- Country of Origin Germany
- Category Needle Nose Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Serrated
- Length of jaws: 40 mm
- Overall length: 155 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Serrated
- Length of jaws: 40 mm
- Overall length: 155 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- MAKITA 1/2" Drill Chuck (193822-6)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x6x8-1/4 in (81312)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- BETA Half-Round Long Nose Plier (011770113)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- C.K Pliers