Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Mini Bevel Cut 115mm
Mfr # T3782D-115
Zoro # G905627286
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 115mm
- Nominal Length 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3782D-115
- Zoro # G905627286
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Size | 115mm |
Nominal Length | 125 |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head, with wire holder
- Bevel: Mini-Bevel
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: 0,4 mm / Medium Hard: 1,0 mm / Soft: 1,5 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head, with wire holder
- Bevel: Mini-Bevel
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: 0,4 mm / Medium Hard: 1,0 mm / Soft: 1,5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x 1/4" (718SD)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring (VG2078935)
- C.K Pliers