Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Full Flush Cut 125mm
Mfr # T3787DF-115
Zoro # G405627670
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Nominal Length 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3787DF-115
- Zoro # G405627670
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Nominal Length | 125 |
Details
Plier Item | Tungsten Carbide Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Tapered and relieved head for confined spaces
- Bevel: Full Flush Cut
- Length of cutting edges: 10 mm
- Overall length: 125 mm
- Cutting capacities wire: Piano: 0,4 mm / Hard: 0,8 mm / Soft: 1,8 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Tapered and relieved head for confined spaces
- Bevel: Full Flush Cut
- Length of cutting edges: 10 mm
- Overall length: 125 mm
- Cutting capacities wire: Piano: 0,4 mm / Hard: 0,8 mm / Soft: 1,8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Polyblend Sanded Grout, Solid Powder, Characteristic, Charcoal, 7 lb Box (PBPG607-4)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- STECK MANUFACTURING CO INC Steck 21720 Trim Clip Plier (STK-21720)
- C.K Pliers