Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Extra Full Flush Cut 120mm
Mfr # T3766DEF-120
Zoro # G305627909
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57
- Size 120mm
- Nominal Length 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3766DEF-120
- Zoro # G305627909
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 57 |
Size | 120mm |
Nominal Length | 125 |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tapered and relieved head for confined spaces
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 1,5 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tapered and relieved head for confined spaces
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,6 mm / Soft: 1,5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/16" SAE Socket, 1 Points (J5244)
- KO-KEN ScrewDriver Slotted 6mm 260mm (168S-6(150))
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- DYNAMIC Tools 13 Piece SAE Ball End Long Hex Key Set, 3/64" - 3/8" (D043201)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- C.K Cutting Pliers