Shop All Cutting Pliers
C.K
SensoPlus ESD Side Cutter Extra Full Flush Cut 115mm
Mfr # T3782DEF-115
Zoro # G105627987
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Nominal Length 125
- Size 115mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3782DEF-115
- Zoro # G105627987
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Nominal Length | 125 |
Size | 115mm |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head, with wire holder
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,8 mm / Soft: 1,5 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Oval head, with wire holder
- Bevel: Extra Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 0,8 mm / Soft: 1,5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513400)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDW18 -5'4-1/2)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- CRESCENT 8" Heavy-Duty Diagonal Cutting Pliers - Bagged (5428CN)
- C.K Cutting Pliers