Shop All Needle Nose Pliers
C.K
SensoPlus ESD Round Nose Pliers 135mm
Mfr # T3771D-120
Zoro # G505628003
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 135mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3771D-120
- Zoro # G505628003
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Size | 135mm |
Details
Item | Round Nose Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 20 mm
- Overall length: 130 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Smooth
- Length of jaws: 20 mm
- Overall length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- WILLIAMS Williams Ratchet Combo Wrnch, 12, 11/16 in., Revrsbl (1222RCU)
- MAKITA Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,800 W Watt, Pistol Handle (HG6031VK)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- C.K Needle Nose Pliers