Shop All Cutting Pliers
C.K
SensoPlus ESD Oblique Cutter Full Flush Cut 120mm
Mfr # T3760DF-110
Zoro # G905627934
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 120mm
- Nominal Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3760DF-110
- Zoro # G905627934
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Size | 120mm |
Nominal Length | 120 |
Details
Plier Item | Flush Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Bevel: Full Flush Cut
- Length of cutting edges: 10 mm
- Overall length: 120 mm
- Cutting capacities wire: Piano: 0,6 mm / Hard: 1,0 mm / Soft: 2,0 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Bevel: Full Flush Cut
- Length of cutting edges: 10 mm
- Overall length: 120 mm
- Cutting capacities wire: Piano: 0,6 mm / Hard: 1,0 mm / Soft: 2,0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800401)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- RIDGID Crimp Tool, 3/4" Close Qtr Pex (43858)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- PROTO 3 Piece Safety Wire Twister Pliers Set (J194)
- IDEAL 8 in Diagonal Cutting Plier Flush Cut Insulated (35-9029)
- C.K Cutting Pliers