Shop All Cutting Pliers
C.K
SensoPlus ESD Oblique Cutter Full Flush 120mm
Mfr # T3778DF
Zoro # G905627927
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3778DF
- Zoro # G905627927
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Wide head, long jaws
- Bevel: Full Flush Cut
- Length of cutting edges: 18 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: 0,3 mm / Medium Hard: 1,0 mm / Soft: 1,6 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Wide head, long jaws
- Bevel: Full Flush Cut
- Length of cutting edges: 18 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: 0,3 mm / Medium Hard: 1,0 mm / Soft: 1,6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- TEKTON 1/2 Inch Drive 3/4 x 13/16 Inch Thin Wall Impact Flip Socket (SIF20708)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- C.K Pliers