Shop All Needle Nose Pliers
C.K
SensoPlus ESD Flat Nose Pliers 120mm
Mfr # T3770-1D120
Zoro # G205627269
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3770-1D120
- Zoro # G205627269
- Country of Origin Germany
- Category Needle Nose Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Serrated
- Length of jaws: 22 mm
- Overall length: 130 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Serrated
- Length of jaws: 22 mm
- Overall length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- PROSKIT Bent Nose Pliers, 5 (100-004)
- OTC ANGLE TIP RELAY PLIERS (OTC4493)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- C.K Needle Nose Pliers