Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX40
Mfr # T4557TIN-40
Zoro # G305627923
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Size TX40
- Width 7
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4557TIN-40
- Zoro # G305627923
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Length | 25 |
Size | TX40 |
Width | 7 |
Overall Length | 7 |
Details
Item | Screwdriver Bit Torx |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier (J250G)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- C.K Ratchet Screwdriver & Bits (T4829D)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- EAZYPOWER Phillips Power Bit, No. 2, 2" (73338/B)
- CENTURY DRILL & TOOL Screw bit 5/64 hex Key instbit (68455)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- C.K Screwdriver Bits