Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX30
Mfr # T4557TIN-30
Zoro # G405627922
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Length 25
- Width 7
- Size TX30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4557TIN-30
- Zoro # G405627922
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 7 |
Length | 25 |
Width | 7 |
Size | TX30 |
Details
Item | Screwdriver Bit Torx |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- C.K Ratchet Screwdriver & Bits (T4829D)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- CET 28291 Phillips Power Bit- No.2 (492X)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 3mm Hex, PK 25 (BH203-25PK)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- VEGA Torx 10 Insert Bit x 1 (125T10A)
- X1 TOOLS T-40 Torque Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-T40-1000x3)
- C.K Screwdriver Bits