Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX25
Mfr # T4557TIN-25
Zoro # G105627963
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Size TX25
- Overall Length 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4557TIN-25
- Zoro # G105627963
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Length | 25 |
Size | TX25 |
Overall Length | 7 |
Width | 7 |
Details
Item | Screwdriver Bit Torx |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792691)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- C.K Ratchet Screwdriver & Bits (T4829D)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power 2" S2 Steel 125Pc (60215)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- C.K Screwdriver Bits