Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX20
Mfr # T4557TIN-20
Zoro # G505258354
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 7
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4557TIN-20
- Zoro # G505258354
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Length | 25 |
Width | 7 |
Overall Length | 7 |
Details
Item | Screwdriver Bit |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Lineman"s Plier, 7", OAL (PL-204C-TH)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR596P)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- C.K Ratchet Screwdriver & Bits (T4829D)
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- URREA Power Bit, Ph #2 1/4X2-3/4" (12020)
- BEST WAY TOOLS Bit Security #4 Spanner (86820)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- C.K Screwdriver Bits