Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX15
Mfr # T4557TIN-15
Zoro # G405627960
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size TX15
- Width 7
- Overall Length 7
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4557TIN-15
- Zoro # G405627960
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Size | TX15 |
Width | 7 |
Overall Length | 7 |
Length | 25 |
Details
Item | Screwdriver Bit Torx |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 6 pcs. (810588)
- DEWALT 10 pk Oscillating Wood With Nails Blade (DWA4203B)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- C.K Ratchet Screwdriver & Bits (T4829D)
- VEGA Spanner 8 Insert Bit x 1-1/2" - 5/16 He (238SP08A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5206XM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/16", PK5 (SZ-12-A-5PK)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- C.K Screwdriver Bits