Shop All Screwdriver Bits
C.K
Screwdriver Bit TIN TX10
Mfr # T4557TIN-10
Zoro # G405258355
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 7
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4557TIN-10
- Zoro # G405258355
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Length | 25 |
Width | 7 |
Overall Length | 7 |
Details
Item | Screwdriver Bit |
Description
- Premium quality chrome vanadium steel
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
- Titanium Nitride coated for the ultimate wear resistance
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length: 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Pro-Form (CF727BPF)
- HOUGEN 1-1/2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18248)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- QUALTOOL Hex Insert Bit, Hex Drv, 1"L (250-H10)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. (68715)
- C.K Screwdrivers and Nutdrivers