Shop All Screwdriver Bits
C.K
Screwdriver Bit Modulo Size 2
Mfr # T4545-2
Zoro # G205628013
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Overall Length 50
- Length 50
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T4545-2
- Zoro # G205628013
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Size | #2 |
Overall Length | 50 |
Length | 50 |
Width | 7 |
Details
Item | Modulo Terminal Bit |
Description
- Premium quality chrome vanadium steel for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length of bits: 60 mm
- Drive: E6.3
- Set contents: 2 Bits size 2 Modulo (Plusminus) PZ/Slotted
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length of bits: 60 mm
- Drive: E6.3
- Set contents: 2 Bits size 2 Modulo (Plusminus) PZ/Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- C.K Ratchet Screwdriver & Bits (T4829D)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- C.K Screwdriver Bits