Shop All Screwdriver Bits
C.K
Screwdriver Bit Modulo Size 1
Mfr # T4545-1
Zoro # G405627267
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Length 50
- Width 7
- Overall Length 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4545-1
- Zoro # G405627267
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Size | #1 |
Length | 50 |
Width | 7 |
Overall Length | 50 |
Details
Item | Modulo Terminal Bit |
Description
- Premium quality chrome vanadium steel for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length of bits: 60 mm
- Drive: E6.3
- Set contents: 2 Bits size 1 Modulo (Plusminus) PZ/Slotted
- Precision machined tip for an exact screw fit & damage free screwdriving
- Length of bits: 60 mm
- Drive: E6.3
- Set contents: 2 Bits size 1 Modulo (Plusminus) PZ/Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- SUPERCUT 89.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434026)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth Flexible Head 280mm (3726Z-280-72T)
- C.K Ratchet Screwdriver & Bits (T4829D)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- BONDHUS 12mm Ball End Blade (180)
- VEGA INDUSTRIES Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- SIMPSON STRONG-TIE 3/8in Hex Driver Bit (BITHEXR38-R1)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- C.K Screwdriver Bits