Shop All Wire Strippers & Crimpers
C.K
RedLine VDE Wire Stripper 160mm
Mfr # 431012
Zoro # G705629466
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431012
- Zoro # G705629466
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5743
- Micro adjustment for damage free repeatable results. Spring assisted opening for convenience
- Capacity: 0,3 - 0,5 mm Ø
- Total length: 160 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5743
- Micro adjustment for damage free repeatable results. Spring assisted opening for convenience
- Capacity: 0,3 - 0,5 mm Ø
- Total length: 160 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- RIDGID Pipe Die, High Speed, 1/4-3/8 In, 4Pc (47760)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- C.K Jokari Flat Cable Stripper (T20030)
- C.K Cable Stripper (430004)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- C.K Ratchet Crimping Pliers For Insulated Terminals Red Blu (430021)
- C.K Automatic Wire Stripper (495001)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- C.K Crimping Tools