Shop All Needle Nose Pliers
C.K
RedLine VDE Snipe Nose Pliers 200mm
Mfr # 431014
Zoro # G805627881
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 65
- Size 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431014
- Zoro # G805627881
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 65 |
Size | 200mm |
Details
Item | VDE Snipe Nose Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,0 mm / Soft: >4,0 mm
- Total length: 200 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,0 mm / Soft: >4,0 mm
- Total length: 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- PROTO 7 25/32 in Proto Duckbill Plier Plastisol Grip Handle (J227G)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- C.K Needle Nose Pliers