Shop All Needle Nose Pliers
C.K
RedLine VDE Snipe Nose Pliers 175mm
Mfr # 431013
Zoro # G905627941
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65
- Size 175mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431013
- Zoro # G905627941
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 65 |
Size | 175mm |
Details
Item | VDE Snipe Nose Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,4 mm / Medium hard: 2,0 mm / Soft: >4,0 mm
- Total length: 175 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,4 mm / Medium hard: 2,0 mm / Soft: >4,0 mm
- Total length: 175 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- DRILL AMERICA 1/2"x18" SDS-Plus Hammer Bit Drill Bit (SDS1218)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- VALUE RIVET Air Riveting Tool, V-4, Value Line (M79060)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- SOUTHBEND 8 in. Bent Nose Pliers (1633)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- GRAY TOOLS 6-1/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2" Jaw (B231B)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- C.K Needle Nose Pliers