Shop All Cutting Pliers
C.K
RedLine VDE Side Cutters 160mm
Mfr # 431017
Zoro # G305627725
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 55
- Size 160mm
- Nominal Length 165
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # 431017
- Zoro # G305627725
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 55 |
Size | 160mm |
Nominal Length | 165 |
Details
Plier Item | VDE Side Cutter |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5749
- Cutting capacities: Hard: 2,0 mm / Med Hard: 2,8 mm / Soft: >4,0 mm
- Total length: 160 mm / 6"
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5749
- Cutting capacities: Hard: 2,0 mm / Med Hard: 2,8 mm / Soft: >4,0 mm
- Total length: 160 mm / 6"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- IRWIN Drill Bit, 7/8 In (87914)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- KLEIN TOOLS 5 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D244-5C)
- C.K Cutting Pliers