Shop All Cable and Wire Cutters
C.K
RedLine VDE Heavy Duty Cable Shears 210mm
Mfr # 431031
Zoro # G505627433
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 70
- Overall Width 30
- Tool Weight 333
- Size 210mm
- Length 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431031
- Zoro # G505627433
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 70 |
Overall Width | 30 |
Size | 210mm |
Length | 215 |
Details
Tool Weight | 333 |
Item | VDE Heavy Duty Cable Cutter |
Description
- Shearing action for clean cut results
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201
- Cutting capacity for copper and aluminium wires: 20 mm Ø
- Total length: 210 mm
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201
- Cutting capacity for copper and aluminium wires: 20 mm Ø
- Total length: 210 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", CVD (CYZR-0467)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- BETA Cable Cutter, Bi-Material, 170mm (011320137)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- AVEN 8" All Purpose Scissors (11023)
- DYNAMIC Tools 10" Cable Cutter (D055036)
- C.K Knives, Cutters & Snips