Shop All Cable and Wire Cutters
C.K
RedLine VDE Heavy Duty Cable Shears 165mm
Mfr # 431030
Zoro # G105627543
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60
- Overall Width 30
- Tool Weight 246
- Size 165mm
- Length 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431030
- Zoro # G105627543
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 60 |
Overall Width | 30 |
Size | 165mm |
Length | 175 |
Details
Tool Weight | 246 |
Item | VDE Heavy Duty Cable Cutter |
Description
- Shearing action for clean cut results
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201
- Cutting capacity for copper and aluminium wires: 15 mm Ø
- Total length: 160 mm
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201
- Cutting capacity for copper and aluminium wires: 15 mm Ø
- Total length: 160 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- RIDGID Pkg Of 5 Soc Hd Screws, Pk5 (32275)
- IRWIN 12 in GrooveLock Plier (2078112)
- C.K RedLine VDE Heavy Duty Cable Shears 210mm (431031)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- C.K Cable and Wire Cutters