Shop All Solid Joint Pliers
C.K
RedLine VDE Combination Pliers 205mm
Mfr # 431003
Zoro # G905628016
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 207
- Overall Length 60
- Size 205mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431003
- Zoro # G905628016
- Country of Origin Germany
- Category Solid Joint Pliers
Dimensions
Length | 207 |
Overall Length | 60 |
Size | 205mm |
Details
Item | VDE Combination Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 2,0 mm / Medium hard: 2,8 mm / Soft: >4,0 mm
- Total length: 205 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 2,0 mm / Medium hard: 2,8 mm / Soft: >4,0 mm
- Total length: 205 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- C.K RedLine VDE Combination Pliers 165mm (431001)
- C.K RedLine Combination Pliers 160mm (T3867-6)
- C.K RedLine VDE Combination Pliers 185mm (431002)
- TENG TOOLS 8" Mega Bite Vinyl Grip Combination Pliers- MB451-8 (MB451-8)
- A2Z SCILAB Jewelry Making Pliers Round Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR943)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- BETA Extra-long flat knurled nose pliers, OAL 160mm, slip-proof double layer PVC coated handles (011620066)
- C.K Pliers