Shop All Solid Joint Pliers
C.K
RedLine VDE Combination Pliers 185mm
Mfr # 431002
Zoro # G805627577
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180
- Size 185mm
- Overall Length 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431002
- Zoro # G805627577
- Country of Origin Germany
- Category Solid Joint Pliers
Dimensions
Length | 180 |
Size | 185mm |
Overall Length | 65 |
Details
Item | VDE Combination Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 185 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 185 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (432626)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- DASCO PRO Solid Punch, 1/8 Tip x 5" L (564)
- C.K RedLine VDE Combination Pliers 205mm (431003)
- C.K RedLine Combination Pliers 160mm (T3867-6)
- STAHLWILLE TOOLS Hose clip pliers L.220 mm (76460000)
- CRESCENT 4" Mini Dipped Handle End Nipper Pliers (4MECNDG)
- GREAT NECK Great Neck Saw 5-.50in. Long Nose Pliers LN55C (76812005205)
- STAHLWILLE TOOLS Flat nose plier, short L.160 mm head chrome plated handles multi-component handles w/softer layers (65075160)
- URREA 9" Flexible Hose Clamp (2328)
- C.K Solid Joint Pliers