Shop All Solid Joint Pliers
C.K
RedLine VDE Combination Pliers 165mm
Mfr # 431001
Zoro # G505627532
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431001
- Zoro # G505627532
- Country of Origin Germany
- Category Solid Joint Pliers
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 165 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900 - ISO5746
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 165 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 2" L, 3/8" H, Steel, ASME AS-1 (611202-541)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- ASTRO PNEUMATIC RIVETER KIT NUT/THREAD SETTING (AO1452)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- C.K RedLine VDE Combination Pliers 205mm (431003)
- C.K RedLine Combination Pliers 160mm (T3867-6)
- C.K RedLine VDE Combination Pliers 185mm (431002)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 160mm (011500066)
- TENG TOOLS COMBINATION.PLIERS.TPR (MB452-7T)
- CRESCENT 4-1/2" Mini Dipped Handle Tongue and Groove Pliers (RT24CVS-05)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- C.K Pliers