Shop All Needle Nose Pliers
C.K
RedLine VDE 45º Bent Nose Pliers 200mm
Mfr # 431015
Zoro # G005627568
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # 431015
- Zoro # G005627568
- Country of Origin Germany
- Category Needle Nose Pliers
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 200 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to IEC 60900:2004 ; VDE0682/201 ; ISO 5745
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (54PR04)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- C.K Needle Nose Pliers