Shop All Needle Nose Pliers
C.K
RedLine Snipe Nose Pliers 170mm
Mfr # T3909-6
Zoro # G505627914
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 55
- Size 170mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3909-6
- Zoro # G505627914
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 55 |
Size | 170mm |
Details
Item | Snipe Nose Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5745
- Cutting capacities: Wire: Hard: 1,4 mm / Medium hard: 1,9 mm / Soft: >4,0 mm
- Length: 170 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5745
- Cutting capacities: Wire: Hard: 1,4 mm / Medium hard: 1,9 mm / Soft: >4,0 mm
- Length: 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- GEARWRENCH 1/2" Drive Tire Shop Micrometer Torque Wrench 30-250 ft/lbs. (85088M)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- IRWIN 316 Titan Drill Bit (63912)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- GREAT NECK SNIPE NOSE PLIERS (HSN4C)
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- CRESCENT 6 In. Long Nose Pliers (7776CVN)
- PERFORMANCE TOOL W30731 6 in. Long Needle Nose Pliers (WLMW30731)
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- C.K Needle Nose Pliers