Shop All Needle Nose Pliers
C.K
RedLine Snipe Nose Pliers 140mm
Mfr # T3909-5
Zoro # G605627685
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 55
- Size 140mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3909-5
- Zoro # G605627685
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 55 |
Size | 140mm |
Details
Item | Snipe Nose Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5745
- Cutting capacities: Wire: Hard: 1,2 mm / Medium hard: 1,6 mm / Soft: >4,0 mm
- Length: 140 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5745
- Cutting capacities: Wire: Hard: 1,2 mm / Medium hard: 1,6 mm / Soft: >4,0 mm
- Length: 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" (41871)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- LISLE Magnetic Tool Holder, 13" (LIS21300)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52102)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- BETA Extra Long Flat Nose Plier, 160mm (011620006)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- C.K Needle Nose Pliers