Shop All Solid Joint Pliers
C.K
RedLine Combination Pliers 200mm
Mfr # T3867-8
Zoro # G305627282
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Length 207
- Size 200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3867-8
- Zoro # G305627282
- Country of Origin Germany
- Category Solid Joint Pliers
Dimensions
Overall Length | 60 |
Length | 207 |
Size | 200mm |
Details
Item | Combination Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 2,0 mm / Medium hard: 2,8 mm / Soft: >4,0 mm
- Length: 200 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 2,0 mm / Medium hard: 2,8 mm / Soft: >4,0 mm
- Length: 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- C.K RedLine Combination Pliers 160mm (T3867-6)
- C.K RedLine VDE Combination Pliers 205mm (431003)
- C.K RedLine VDE Combination Pliers 185mm (431002)
- HOLEX Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm (702995 180)
- SURTEK Snap ring plier set 4 jaw (PFR01)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- C.K Pliers