Shop All Solid Joint Pliers
C.K
RedLine Combination Pliers 180mm
Mfr # T3867-7
Zoro # G705627547
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 180
- Size 180mm
- Overall Length 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3867-7
- Zoro # G705627547
- Country of Origin Germany
- Category Solid Joint Pliers
Dimensions
Length | 180 |
Size | 180mm |
Overall Length | 65 |
Details
Item | Combination Plier |
Description
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Length: 180 mm
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- According to ISO5746
- Cutting capacities: Wire: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Length: 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- KEO Slotting Saw, 3/16" Cutter Thickness (MS3031-3X3/16X1-28T 105-07530)
- DEWALT Socket Adapter, 1/4 Hex to 1/2 Sq. (25 Pack) (DW2547IRB)
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- C.K RedLine VDE Combination Pliers 185mm (431002)
- C.K RedLine VDE Combination Pliers 205mm (431003)
- C.K RedLine Combination Pliers 160mm (T3867-6)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- A2Z SCILAB Jewelry Making Pliers Round Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR943)
- WELLER Crescent 9 in. Alloy Steel Linesman Pliers (CCA20509)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- C.K Solid Joint Pliers