Shop All Cable and Wire Cutters
C.K
RedLine Cable Cutters 160mm
Mfr # T3964-6
Zoro # G305627299
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3964-6
- Zoro # G305627299
- Country of Origin Germany
- Category Cable and Wire Cutters
Description
- Shearing action for clean cut results
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated against corrosion
- Cutting capacities for Copper and Aluminium wires (only): 15 mm Ø
- Overall length: 160 mm
- Razor sharp, parrot beak blades for effortless cuts
- Suitable for copper & aluminium wire only
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Chrome plated against corrosion
- Cutting capacities for Copper and Aluminium wires (only): 15 mm Ø
- Overall length: 160 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- WELLER Crescent 3/8 in. drive SAE Socket Extension Set 3 pc (CDTA15C)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short (51914)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- KLEIN TOOLS Wire Marker Book, 1-48 (56250)
- AVEN 4-1/2" Precision Scissors (11016)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1175)
- KNIPEX 7-1/8" Insulated Dismantling Cutter, Ergonomic Grip (98 53 03)
- C.K Knives, Cutters & Snips