Shop All Hacksaw and Coping Saw Blades
C.K
Quick Change Hacksaw 12"
Mfr # T0814
Zoro # G605627975
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T0814
- Zoro # G605627975
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Description
- Heavy duty premium quality hacksaw with rubber grips for comfort & control
- Quick release blade change mechanism
- High leverage blade tensioning system for straighter cuts
- Spare blade storage in back frame
- 45 & 90° blade positions
- Size: 300 mm / 12”
- Supplied with 24 tpi blade
- Quick release blade change mechanism
- High leverage blade tensioning system for straighter cuts
- Spare blade storage in back frame
- 45 & 90° blade positions
- Size: 300 mm / 12”
- Supplied with 24 tpi blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL Tie Plug Punch, Handle 36" L, Taper 7" L (21822)
- BOSCH NailKiller Auger, 10/16In x 17In, Tube (NKLT10)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- C.K Junior Hacksaw (T0834)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- LENOX Blade Hacksaw 10Pk 12In 32Tpi (20146V232HE)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- PROTO 12" HACKSAW BI-MATERIAL (POSTHT20139L)
- SUPERIOR TOOL Mini Hacksaw (37700)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- C.K Cutting and Shaping Tools