Shop All Tweezers
C.K
Precision Universal Tweezer - 2301 115mm
Mfr # T2301
Zoro # G805629472
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40
- Size 115mm
- Tip Shape Fine, Blunt
- Width 9
- Length 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40 |
Size | 115mm |
Width | 9 |
Length | 115 |
Details
Item | Tweezer |
Tip Shape | Fine, Blunt |
Description
- Hardened, carbon steel bow
- Polished and fine nickel plated
- Precision welded joint for consistent, repetitive action
- Fine, blunt tips, 2mm wide
- Finely serrated inside
- Length: 115 mm
- Polished and fine nickel plated
- Precision welded joint for consistent, repetitive action
- Fine, blunt tips, 2mm wide
- Finely serrated inside
- Length: 115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30G)
- PROTO Retaining Ring Plier, Fixed Tip (J600B)
- J.W. WINCO GN598-KU-26-3/8-16 Revolving Handle (6TG77/PL)
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel (K0116.1061X15)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- HAKKO/CHP Fine Point Tweezer, Seratted Tips, 120mm (231-SA)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421-05PK)
- CYNAMED Round Nose Optical Plier, #105 (CYZR-0884)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- C.K Inspection and Retrieving Tools